Reeves Vari-Drive Gear Head Motor- 10 HP

Reeves Vari-Drive Gear Head Motor- 10 HP

Reeves Vari-Drive Gear Head Motor- 10 HP. Reliance Electric motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric motor drive, size: B442, 10 hp, output speed: 230 rpm maximum, 29 rpm minimum, 17.1 ratio. Shaft dimensions: 6-1/2 in. diameter. Inlets/outlets oil: (2) 1 in. threaded male. *Note: base shown is not included or available. Overall dimensions: 65 in. L x 25 in. W x 43 in. H.

Product Details

  • Stock No: DPFI101.a
  • Manufacturer: Reeves

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 2
  • If Multiple Motors, Motor Descriptions vs specs: (1) 10 hp Reliance Electric motor, and (1) 10 Reliance Electric Motor Drive

Dimensions:

  • Length (Inches): 65
  • Width (Inches): 25
  • Height (Inches): 43

Additional Product Details

  • Known Issues or Problems: *Note: base shown is not included or available.

Reeves Vari-Drive Gear Head Motor- 10 HP

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed