Reeves Vari-Drive Gear Head Motor- 10-HP
Reeves Vari-Drive Gear Head Motor- 10-HP
Reeves Vari-Drive Gear Head Motor- 10-HP. Reliance Electric motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric motor drive, size: B453, 10 hp, output speed: 68 rpm maximum, 8.63 rpm minimum. Shaft dimensions: 7-1/2 in. diameter. Overall dimensions: 65 in. L x 24 in. W x 49 in. H.
Product Details
- Product ID: 647
- Stock No: DPFI104.a
- Manufacturer: Reeves
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Reeves Vari-Drive Gear Head Motor- 10-HP. Reliance Electric motor, 10 hp, 1755 rpm, 230/460 V, 27/13.5 amps, 60 Hz, 3 phase. Reliance Electric motor drive, size: B453, 10 hp, output speed: 68 rpm maximum, 8.63 rpm minimum. Shaft dimensions: 7-1/2 in. diameter. Overall dimensions: 65 in. L x 24 in. W x 49 in. H.
- manufacturer: Reeves
- name: Reeves Vari-Drive Gear Head Motor- 10-HP
- product_id: 647
- stock_no: DPFI104.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.