Regal Roll Lift
Regal Roll Lift
Regal Roll Lift. Model: MV54, S/N: 83814. Capacity: 750 lbs. Work winch: 1500 lbs first layer; 700 lbs full drum. Platform dimensions: 24 in. L x 24 in. W x 16 in. H. Easily movable on 4 wheels. Overall dimensions: 37 in. L x 24 in. W x 70 in. H.
Product Details
- Product ID: 3446
- Stock No: SNBB006.a
- Manufacturer: Regal
- Model: MV54
- Serial Number: 83814
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Regal Roll Lift. Model: MV54, S/N: 83814. Capacity: 750 lbs. Work winch: 1500 lbs first layer; 700 lbs full drum. Platform dimensions: 24 in. L x 24 in. W x 16 in. H. Easily movable on 4 wheels. Overall dimensions: 37 in. L x 24 in. W x 70 in. H.
- manufacturer: Regal
- model: MV54
- name: Regal Roll Lift
- product_id: 3446
- serial_number: 83814
- stock_no: SNBB006.a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.