Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Tons
Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Tons
Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller. Model: CH3002A. Serial No: 62A0650LC015. Rated capacity: 4 tons, or 39,000 BTU/h, or 12 gpm at 40 psi 3 hp. Refrigerant R-22. Process temperature range: 40F-100F. Motor: 230V, 16 amps, 50/60 Hz, 3 phase. Features include: high and low pressure, and low temperature safety controls, digital temperature display and controls, stainless steel liquid connections and air cooled condenser. Overall dimensions: 2 ft. 4 in. L x 2 ft. 5 in. W x 3 ft. 8 in. H.(ACN88).
Product Details
- Product ID: 11882
- Stock No: SGMN216.1
- Manufacturer: Remcor IMI Cornelius Inc.
- Model: CH3002A
- Serial Number: 62A0650LC015
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
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller. Model: CH3002A. Serial No: 62A0650LC015. Rated capacity: 4 tons, or 39,000 BTU/h, or 12 gpm at 40 psi 3 hp. Refrigerant R-22. Process temperature range: 40F-100F. Motor: 230V, 16 amps, 50/60 Hz, 3 phase. Features include: high and low pressure, and low temperature safety controls, digital temperature display and controls, stainless steel liquid connections and air cooled condenser. Overall dimensions: 2 ft. 4 in. L x 2 ft. 5 in. W x 3 ft. 8 in. H.(ACN88).
- manufacturer: Remcor IMI Cornelius Inc.
- model: CH3002A
- name: Remcor IMI Cornelius Inc. CH3000 Series Thermoformer Chiller - 4 Tons
- product_id: 11882
- serial_number: 62A0650LC015
- stock_no: SGMN216.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.