Resina Pneumatic Screw Capper
Resina Pneumatic Screw Capper
Resina Pneumatic Screw Capper. Model: S, S/N: 56 1621. Century motor, ½ hp, 1735 rpm, 220/440 V, 1.5/0.75 amps, 60 Hz, 3 phase. Set for 38 mm (1.5 in.) metal caps. Conveyor dimensions: 62 in. L x 4-1/2 in. W. One capping head. Container feeder dimensions: 24 in. L x 18 in. W and slope from 12-1/2 in. H. to 19 in. H. Rotation cap feeder system: 20 in. diameter. Overall dimensions: 63 in. L x 30 in. W x 85 in. H.
Product Details
- Product ID: 3963
- Stock No: SPPP248.1
- Manufacturer: Resina
- Model: S
- Serial Number: 56 1621
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Resina Pneumatic Screw Capper. Model: S, S/N: 56 1621. Century motor, ½ hp, 1735 rpm, 220/440 V, 1.5/0.75 amps, 60 Hz, 3 phase. Set for 38 mm (1.5 in.) metal caps. Conveyor dimensions: 62 in. L x 4-1/2 in. W. One capping head. Container feeder dimensions: 24 in. L x 18 in. W and slope from 12-1/2 in. H. to 19 in. H. Rotation cap feeder system: 20 in. diameter. Overall dimensions: 63 in. L x 30 in. W x 85 in. H.
- manufacturer: Resina
- model: S
- name: Resina Pneumatic Screw Capper
- product_id: 3963
- serial_number: 56 1621
- stock_no: SPPP248.1
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.