Reynolds Products, Inc. SCF-400-175 Chunk Ice Maker (Halocarbon (Freon | R22) Refrigeration)

Reynolds Products, Inc. SCF-400-175 Chunk Ice Maker (Halocarbon (Freon | R22) Refrigeration)

Stainless Steel Reynolds Chunklet Ice Maker. Model: SCF-400-175. S/N: S101247.

Product Details

  • Product ID: 11956
  • Stock No: NOI1104
  • Manufacturer: Reynolds Products, Inc.
  • Model: SCF-400-175
  • Serial Number: S101247

Ice Maker Details

  • Type of Ice: Chunk Ice
  • Hopper/Auger Included? No
  • Ice Maker Accessory? No

Previous Refrigerant

  • Previous Refrigerant: Halocarbon (Freon | R22)
  • Ammonia (R717 | NH3) Compatible: Yes
  • Halocarbon (Freon | R22) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

  • Spec Sheet Available: Yes

Reynolds Products, Inc. SCF-400-175 Chunk Ice Maker (Halocarbon (Freon | R22) Refrigeration)

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed