Ribbon Blender / Charleston Stainless Steel
Ribbon Blender / Charleston Stainless Steel
Jacketed Ribbon Blender / Charlestown Stainless Steel, 20 cu ft, National Board 38, S/N 5546, rating 25 psi at 300 °F, stainless steel frame, 3 in. bottom ferruled discharge, inner dimensions 50 in. L x 30 in. W x 36 in. H, 12-1/2 in. outlet clearance to ground, 20 in. H legs, overall 58 in. H x 78 in. L x 42 in. H. Top, 38-1/2 in. W x 55-1/4 in. L.
Product Details
- Product ID: 3146
- Stock No: 95.IME18a
- Manufacturer: Charlestown
- Model:
- Serial Number: 5546
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Jacketed Ribbon Blender / Charlestown Stainless Steel, 20 cu ft, National Board 38, S/N 5546, rating 25 psi at 300 °F, stainless steel frame, 3 in. bottom ferruled discharge, inner dimensions 50 in. L x 30 in. W x 36 in. H, 12-1/2 in. outlet clearance to ground, 20 in. H legs, overall 58 in. H x 78 in. L x 42 in. H. Top, 38-1/2 in. W x 55-1/4 in. L.
- manufacturer: Charlestown
- name: Ribbon Blender / Charleston Stainless Steel
- product_id: 3146
- serial_number: 5546
- stock_no: 95.IME18a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.