Ribbon Blender / Materials Transportation Co. Stainless Steel
Ribbon Blender / Materials Transportation Co. Stainless Steel
Single ribbon blender / Materials Transportation Co. stainless steel, 130 cubic foot, designed to blend salsa, Model mtb-28-060. S/N 10055, measures 72 in. wide x 78 in. long x 60 in. height, ribbon is 28 in. wide with a 6 in. diameter shaft, 4 in. center bottom discharge, max capacity is 6,000lb. Has hydraulic drive.
Product Details
- Product ID: 3154
- Stock No: 165.SP5042
- Manufacturer: Materials Transportation Co.
- Model: mtb-28-060
- Serial Number: 10055
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Single ribbon blender / Materials Transportation Co. stainless steel, 130 cubic foot, designed to blend salsa, Model mtb-28-060. S/N 10055, measures 72 in. wide x 78 in. long x 60 in. height, ribbon is 28 in. wide with a 6 in. diameter shaft, 4 in. center bottom discharge, max capacity is 6,000lb. Has hydraulic drive.
- manufacturer: Materials Transportation Co.
- model: mtb-28-060
- name: Ribbon Blender / Materials Transportation Co. Stainless Steel
- product_id: 3154
- serial_number: 10055
- stock_no: 165.SP5042
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.