Ribbon Blender / Walker Stainless Steel

Ribbon Blender / Walker Stainless Steel

Single ribbon blender / Walker stainless steel, Model sp6132, S/N 675, 600 gallons working capacity, hydraulic motor, 60 in. wide x 85 in. long x 106 in. height, 25 in. diameter single ribbon, 6 in. diameter center bottom sanitary discharge, was blending thick chunky salsa , good condition.

Product Details

  • Product ID: 3153
  • Stock No: 120.SP0432
  • Manufacturer: Walker
  • Model: sp6132
  • Serial Number: 675

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Single ribbon blender / Walker stainless steel, Model sp6132, S/N 675, 600 gallons working capacity, hydraulic motor, 60 in. wide x 85 in. long x 106 in. height, 25 in. diameter single ribbon, 6 in. diameter center bottom sanitary discharge, was blending thick chunky salsa , good condition.
  • manufacturer: Walker
  • model: sp6132
  • name: Ribbon Blender / Walker Stainless Steel
  • product_id: 3153
  • serial_number: 675
  • stock_no: 120.SP0432

Ribbon Blender / Walker Stainless Steel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed