Rigidbilt Inc. UC4-420XA Ammonia Evaporator Coil (Low Temperature)

Rigidbilt Inc. UC4-420XA Ammonia Evaporator Coil (Low Temperature)

Rigidbilt Inc. Direct Expansion Ammonia Evaporator- 5 Ton. Model: UC4-420XA. S/N: 29862. Internal volume: 7.69 gal. Fan diameter: 20 in. Nominal fin spacing: 4 fpi. (4) General Electric Fan Motors, 1/3 hp, 1725 rpm, 230 V, 2.5 amps, 60 Hz, single phase. Inlets: (1) 3/4 in. dia. refrigerant infeed tube. Outlets: (1) 1-1/2 in. dia. suction port, (1) 1-1/2 in. dia. (drain). Overall dimensions: 10 ft. 11 in. L x 40 in. W x 34-1/2 in. H.(ACN65).

Product Details

  • Stock No: DFPC398D.
  • Manufacturer: Rigidbilt Inc.
  • Model: UC4-420XA
  • Serial Number: 29862

Evaporator Coil Details

  • Frosted or Wet Coil: Frosted
  • Est. Tons (TR) @15TD Wet: 5
  • Est. Tons (TR) @15TD Frosted: 5
  • Fins Per Inch: 4
  • Left or Right Handed: Right
  • Spec Sheet Available: No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? Yes
  • # Motors: 4
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 0.33
  • Motor RPM: 1725
  • Motor Voltage: 230
  • Motor Amps: 2.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 1

Dimensions:

  • Length (Inches): 131
  • Width (Inches): 40
  • Height (Inches): 34.5
  • ACN: 65

Additional Product Details

  • Spec Sheet Available: No

Rigidbilt Inc. UC4-420XA Ammonia Evaporator Coil (Low Temperature)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed