Roller Conveyor

Roller Conveyor

Roller Conveyor. (28) Rollers: 2 in. diameter x 23-1/2 in. W. Conveyor height: minimum 18-1/2 in. H.; maximum 43 in. H. Base: 83-1/2 in. L x 27 in. W. (2) Adjustable supports: minimum 20 in. H; maximum 32 in. H. Overall dimensions: 83-1/2 in. L x 27 in. W x 19 in. H.

Product Details

  • Product ID: 3699
  • Stock No: SGMT305.1a
  • Manufacturer: Not Specified

Conveyor Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Roller Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed