Rotary Piston Filler 21 Valve - 32 oz

Rotary Piston Filler 21 Valve - 32 oz

Rotary Piston Filler- 21 Valve. Model P-21-L. Fill ports: 1 in. Centers between valves: 5-1/4 in. Celeron change parts set for 3-3/4 in. dia. bottle x 5-1/4 in. H. 3-3/4 in. dia. pistons x 8 in. stroke. Conveyor to worm to star infeed (worm & drive, and star); counter-clockwise rotation; 90 degree discharge. Infeed starwheel has 6 pockets. Pocket diameter: 4.625 in. Distance between pockets: 7.375 in. Star diameter: 11.375 in. Stainless steel product contacts. (XMR108).

Product Details

  • Stock No: 140.JRW64a.40
  • Manufacturer: Not Specified
  • Model: P-21-L.

Filler & Capper Details

  • Filler/Capper Type: Piston Filler
  • Inline/Rotary: Rotary
  • # of Heads: 21
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Rotary Piston Filler 21 Valve - 32 oz

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed