Roth Turbine Pumps 41TSECL8369AI Centrifugal Pump (107.5 HP)

Roth Turbine Pumps 41TSECL8369AI Centrifugal Pump (107.5 HP)

Roth Turbine Ammonia Pump. Model: 41TSECL8369AI. Leeson motor: 10/7.5 Hp, 1760/1450 Rpm, 208-230/190 LV, 460/380 HV, 60/50 Hz, 3 Phase. Inlets/outlets: (1) 4 in. dia. flange. (8) 7/8 in. mounting holes, 3 in. adjacent, 8 in. opposite. (1) 2-1/4 in. dia. flange. (8) ¾ in. mounting holes, 2 in. adjacent, 5 in. opposite. (1) 5/8 in. FNPT. Overall dimensions: 4 ft. 11-1/2 in. L x 1 ft. 7-1/4 in. W x 2 ft. 8-1/4 in. H.

Product Details

  • Stock No: TACJ1163A.a
  • Manufacturer: Roth Turbine Pumps
  • Model: 41TSECL8369AI
  • Serial Number: 790546-1

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 3
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.875
  • Inlet/Outlet 1 # Flange Holes: 8
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2.25
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.75
  • Inlet/Outlet 2 # Flange Holes: 8
  • Inlet/Outlet 3: Inlet/Outlet
  • Inlet/Outlet 3 Size (inches): 8.75
  • Inlet/Outlet 3 Type: FNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Leeson
  • Motor Horsepower(HP): 10/7.5
  • Motor RPM: 1760/1450
  • Motor Voltage: 460/380
  • Motor Hertz (Hz): 60/50
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 59.5
  • Width (Inches): 19.25
  • Height (Inches): 32.25

Additional Product Details

Roth Turbine Pumps 41TSECL8369AI Centrifugal Pump (107.5 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed