Royce 12-Cylinder Reciprocating Compressor

Royce 12-Cylinder Reciprocating Compressor

Royce 12-Cylinder Reciprocating Compressor-120 Ton. Model: CG120 P0A. S/N: IV6145. Nominal Rating: 120 Ton. Refrigerant: R-22, R-502, R-12. Test pressure: 415 psig. Shaft diameter: 2 in. Inlet: (1) 4-1/8 in. dia. flanged port. Outlet: (1) 3-1/8 in. dia. flanged port. The Model CG compressors are designed for air conditioning and refrigeration operations. They are external drive type and designed for direct drive applications with operating speeds of 1000 to 1800 rpm. Overall dimensions: 3 ft. 10 in. L x 2 ft. 4 in. W x 2 ft. 1 in. H. (H11)(ACN435).

Product Details

  • Product ID: 9004
  • Stock No: ZESA005.
  • Manufacturer: Royce
  • Model: CG120 P0A
  • Serial Number: IV6145

Reciprocating Compressor Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Royce 12-Cylinder Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed