Royce L. Parker Inc. Gas-Fired Steam Jacketed Kettle- 13 Gallon

Royce L. Parker Inc. Gas-Fired Steam Jacketed Kettle- 13 Gallon

Royce L. Parker Inc. Gas-Fired Steam Jacketed Kettle- 13 Gallon. Model: GKSH13. S/N: 3546. Inlets: (1) 1/2 in. dia. pipe (gas), (1) 1-1/2 in. dia. pipe (water). Outlets: (1) 3/4 in. dia. FNPT, (1) 1-1/2 in. dia. discharge, (1) 4 in. dia. vent. Overall dimensions: 27 in. L x 25 in. W x 40 in. H.

Product Details

  • Product ID: 5524
  • Stock No: SPPP631.a
  • Manufacturer: Royce L. Parker Inc.
  • Model: GKSH13
  • Serial Number: 3546

Tank Details

  • Tank Orientation: Vertical

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Royce L. Parker Inc. Gas-Fired Steam Jacketed Kettle- 13 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed