RVS Ammonia Cooled Juice Chiller - 431 Tons

RVS Ammonia Cooled Juice Chiller - 431 Tons

RVS Ammonia Cooled Juice Chiller. Approximate capacity: 431 tons. (4) stainless steel shell and tube chillers with refrigerant accumulator. Chiller (4) pack: Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 °F, tube side 100 psi@200 °F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153°F in and 35°F out. The liquid ammonia feed line to chiller set is 1-1/2 in. dia. Refrigerant accumulator: 30 in. outer dia. x 18 ft. 6 in. L. Rated shell side: 150 psi @ 200°F. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. Number of passes per unit: 1. This was originally installed with Tropicana as part of their orange juice processing line. Approximate overall dimensions: 26 ft. 7in. L x 6 ft. 3 in. W x 10 ft. 4 in. H.(ACN1000).

Product Details

  • Product ID: 8689
  • Stock No: DPPE3603C.
  • Manufacturer: RVS
  • Model:
  • Serial Number: 90598 – 90602, 90696
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With: Tropicana
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 319
  • Width (Inches): 75
  • Height (Inches): 124
  • Weight (LBS):
  • ACN: 1000

All fields

  • 26_chiller_type: Glycol Chiller
  • 26_heat_exchanger_description: Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 °F, tube side 100 psi@200 °F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153°F in and 35°F out.
  • 26_high_side_refrigeration_equ: No
  • 26_tons_of_refrigeration: 431
  • acn: 1000
  • ammonia_r717__nh3_compatable: Yes
  • chiller_type: Glycol Chiller
  • description: RVS Ammonia Cooled Juice Chiller. Approximate capacity: 431 tons. (4) stainless steel shell and tube chillers with refrigerant accumulator. Chiller (4) pack: Each chiller has (186) 3/8 inner. dia. x 24 ft. L 304 stainless steel tubes housed in a 8-5/8 in. outer dia. shell. External tube surface: 436 square ft. Rated shell side: 150 psi @ 200 °F, tube side 100 psi@200 °F. Capacity: shell: ammonia: Flow: 23,450 lbs. / hr. Temperature: 26°F in and 26°F out. Tube: orange juice: Flow: 47878 lbs. / hr. Temperature: 153°F in and 35°F out. The liquid ammonia feed line to chiller set is 1-1/2 in. dia. Refrigerant accumulator: 30 in. outer dia. x 18 ft. 6 in. L. Rated shell side: 150 psi @ 200°F. Horizontal oil pot: 6-5/8 in. x 20 in. Rated 150 psi @ 200°F. Number of passes per unit: 1. This was originally installed with Tropicana as part of their orange juice processing line. Approximate overall dimensions: 26 ft. 7in. L x 6 ft. 3 in. W x 10 ft. 4 in. H.(ACN1000).
  • height_inches: 124
  • length_inches: 319
  • manufacturer: RVS
  • name: RVS Ammonia Cooled Juice Chiller
  • previously_used_with: Tropicana
  • previous_refrigerant: Ammonia (R717 | NH3)
  • product_id: 8689
  • serial_number: 90598 – 90602, 90696
  • stock_no: DPPE3603C.
  • tons_of_refrigeration: 431
  • width_inches: 75

RVS Ammonia Cooled Juice Chiller - 431 Tons