RVS Shell and Tube Ammonia Chiller - 25 Ton

RVS Shell and Tube Ammonia Chiller - 25 Ton

RVS Shell and Tube Ammonia Chiller . Certified by Refrigeration Valves & Systems (RVS) Bryan, Texas USA. Nat'l Bd.: 6341. Shell side: MAWP 250 PSI at 200 F, MDMT: -20F at 250 PSI. Tube side: MAWP 150 PSI at 200F, MDMT: -20F at 150 PSI. S/N: 93944. Year built: 1993. RVS Surge Drum: Nat'l Bd. 6342, MAWP: 250 PSI at 200F, MDMT: -20F at 250 PSI, S/N: 93945, year: 1993. These are used to chill a water/glycol stream with ammonia refrigerant. Overall dimensions: 14 ft. 6 in. L x 55 in. W x 80 in. H.

Product Details

  • Stock No: LKBA402.5
  • Manufacturer: RVS
  • Serial Number: 93944, 93945

Glycol Chiller Details

  • Chiller Type: Glycol Chiller
  • Tons of Refrigeration: 25
  • Surge Drum Included?: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 174
  • Width (Inches): 55
  • Height (Inches): 80

Additional Product Details

  • Previously Used With: These are used to chill a water/glycol stream with ammonia refrigerant
  • Known Issues or Problems: The control panel, pump, and small yellow tank shown will not be included.

RVS Shell and Tube Ammonia Chiller - 25 Ton

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed