S.A. Armstrong LTD. H67BF Centrifugal Pump (1 HP)

S.A. Armstrong LTD. H67BF Centrifugal Pump (1 HP)

Armstrong Centrifugal Pump. Model: H67BF. S/N: 8309. Baldor Electric motor: 1 Hp, 1725 Rpm, 208-230/460 V, 3.7-3.4/1.7 A, 60 Hz, 3 Phase. Inlet/outlet: (2) 2 in. dia. inner flanges, with (4) 1/2 in. dia. mounting holes, 3 in. adjacent, 4 in. opposite. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3 in. W x 1 ft. H.

Product Details

  • Stock No: TMCB279B
  • Manufacturer: S.A. Armstrong LTD.
  • Model: H67BF
  • Serial Number: 8309

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 0.5
  • Inlet/Outlet 1 # Flange Holes: 4
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 0.5
  • Inlet/Outlet 2 # Flange Holes: 4

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 1
  • Motor RPM: 1725
  • Motor Voltage: 230/460
  • Motor Amps: 3.7-3.4/1.7
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 22
  • Width (Inches): 15
  • Height (Inches): 12

Additional Product Details

S.A. Armstrong LTD. H67BF Centrifugal Pump (1 HP)

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed