Sabroe SMC108L 8-Cylinder Reciprocating Compressor

Sabroe SMC108L 8-Cylinder Reciprocating Compressor

Sabroe 8-Cylinder Reciprocating Compressor. Model: SMC108L. Compressor only, no motor or base is included. Bore x Stroke: 100mm x 100mm. Max RPM: 1500. Swept volume at max RPM: 565 cubic meters / hour. Nominal Capacities(R717): 335kW at -10/+35C high stage; 531kW at 0/+35C high stage; 93kW at -40/-10C booster. Nominal Capacities (R404): 416kw at 0/+35C high stage; 270kW at -10/+35C high stage. Dimensions: 75 in. to 100 in. long x 39.5 in. wide x 44.5 in. high. Weight: 2,200 lbs. Sound pressure level 83 dB(A). Sabroe Products is part of Johnson Controls. Previous application was R-22 freon.

Click here to see a video of the equipment

Product Details

  • Stock No: KMPN02
  • Manufacturer: Sabroe
  • Model: SMC108L
  • Compressor Type: Reciprocating
  • Package Included? Yes
  • Stage Type: High Stage

Reciprocating Compressor Details

  • Compressor Included? Yes
  • Compressor Manufacturer: Sabroe
  • # Of Reciprocating Cylinders: 8
  • # Compressors in Package: 1
  • Compressor Model: SMC108L
  • Compressor Max Speed (RPM): 1500
  • Oil Separator National Board #: No

Motor Starter Details

  • Motor Starter Included? No

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 100
  • Width (Inches): 39.5
  • Height (Inches): 44.5
  • Weight (LBS): 2200

Additional Product Details

Sabroe SMC108L 8-Cylinder Reciprocating Compressor

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed