Sani-Matic COP Tank- 150 Gallon
Sani-Matic COP Tank- 150 Gallon
Sani-Matic COP Tank- 150 Gallon. Durable stainless steel construction to handle high temperatures and chemical concentrations. For washing parts of all shapes and sizes. Tank uses (18) side-jet sprayers that produce cross tank rolling turbulence. Fristam FPX Series Centrifugal Pump, Model: FPX732165. S/N: 32167003, impeller diameter: 6-1/4 in. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. These washers are stationary or portable. They re-circulate cleaning solutions to wash a variety of loose parts, pipes, tubing, valves and fittings. The solution is delivered through side jets and end jets to create turbulence which erodes the product residue from all surfaces of the parts. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 98 in. L x 31 in. W x 71 in. H.
Product Details
- Product ID: 1203
- Stock No: DHEC001b.20
- Manufacturer: Sani-Matic
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sani-Matic COP Tank- 150 Gallon. Durable stainless steel construction to handle high temperatures and chemical concentrations. For washing parts of all shapes and sizes. Tank uses (18) side-jet sprayers that produce cross tank rolling turbulence. Fristam FPX Series Centrifugal Pump, Model: FPX732165. S/N: 32167003, impeller diameter: 6-1/4 in. Baldor Industrial Motor, 7-1/2 hp, 1725 rpm, 208-230/460 V, 21.5-20/10 amps, 60 Hz, 3 phase. These washers are stationary or portable. They re-circulate cleaning solutions to wash a variety of loose parts, pipes, tubing, valves and fittings. The solution is delivered through side jets and end jets to create turbulence which erodes the product residue from all surfaces of the parts. Inlets: (1) 2 in. dia. S-line fitting. Outlets: (1) 2 in. dia. S-line fitting. Overall dimensions: 98 in. L x 31 in. W x 71 in. H.
- manufacturer: Sani-Matic
- name: Sani-Matic COP Tank- 150 Gallon
- product_id: 1203
- stock_no: DHEC001b.20
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.