SCOT Centrifugal Pump

SCOT Centrifugal Pump

SCOT Centrifugal Pump. Model: RE 252. S/N: 3083-K4 B76. Baldor motor: 10 hp, 3450 rpm, 208-230/460 v, 27-25/12.5 a, 60 Hz, 3 phase. (1) 6 in. dia. impeller. Inlet/outlet: (2) 2 in. MNPT. Overall dimensions: 1 ft. 10-1/2 in. L x 1 ft. W x 1 ft. 1 in. H.

Product Details

  • Product ID: 12141
  • Stock No: DRGP068B
  • Manufacturer: Scot Pump
  • Model: RE 252
  • Serial Number: 3083-K4 B76

Pump Details

  • Pump Type: Centrifugal
  • # Inlets/Outlets: 2
  • Inlet/Outlet 1: Inlet/Outlet
  • Inlet/Outlet 1 Size (Inches): 2
  • Inlet/Outlet 1 Type: MNPT
  • Inlet/Outlet 2: Inlet/Outlet
  • Inlet/Outlet 2 Size (inches): 2
  • Inlet/Outlet 2 Type: MNPT

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 10
  • Motor RPM: 3450
  • Motor Voltage: 230/460
  • Motor Amps: 27-25/12.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 213 JM

Dimensions:

  • Length (Inches): 22.5
  • Width (Inches): 12
  • Height (Inches): 13

Additional Product Details

SCOT Centrifugal Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed