Scot Motorpump 57 Circulating Pump

Scot Motorpump 57 Circulating Pump

Scot Motorpump 57 Circulating Pumps are equipped with Keckley 4" Traps. Impeller size: 6.88 in. dia. Baldor electric motor, 5 hp, 1725 rpm, 208-230/460 V, 14.8-14.0/7.0 amps, 60 Hz, 3 phase. Inlet: (1) 4 in. dia. suction port with an 9 in. dia. flange and (8) 3/4 in. dia. thru holes at a center distance of 2-7/8 in. Outlet: (1) 3 in. dia. discharge port with a 7-5/8 in. dia. flange and (4) 3/4 in. dia. thru holes at a center distance of 4-3/8 in. Overall dimensions: 2 ft. 11 in. L x 1 ft. 1-1/2 in. W x 1 ft. 4 in. H.

Product Details

  • Product ID: 10216
  • Stock No: MDBC267B
  • Manufacturer: Scot Pump
  • Model: 3095K013
  • Serial Number: 944948 L99

Pump Details

  • Pump Type: Centrifugal
  • Max Gallons Per Minute GPM:
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM:
  • Minimum Temperature (F):
  • Maximum Temperature (F):
  • Maximum Pressure MAWP (PSI):
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches): 6.88

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches): 9
  • Inlet/Outlet 1 # Flange Holes: 8

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 3
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches): 7.625
  • Inlet/Outlet 2 # Flange Holes: 4

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: Baldor
  • Motor Horsepower(HP): 5
  • Motor RPM: 1725
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.8-14.0/7.0
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:

Dimensions:

  • Length (Inches): 35
  • Width (Inches): 13.5
  • Height (Inches): 16
  • Weight (LBS):
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

Scot Motorpump 57 Circulating Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed