Screw Auger, Stainless Steel
Screw Auger, Stainless Steel
Screw Auger. S/N: 340905 SSD01. 304 Stainless steel. Auger: 14 ft. 7 in. L. x 9 in. dia. Auger housing dia: 10 in. Unit has (5) access doors for easy maintenance. U.S. Motor: 3 hp, 1,760 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Falk Quadrive motor drive: 24.87 ratio, 70.76 rpm (final). Inlets/outlets: (2) 11-1/2 in. dia. inlet/outlet chutes. Overall dimensions: 16 ft. 10 in. L x 16 in. W x 50 in. H.
Product Details
- Product ID: 3755
- Stock No: SNBB421.7
- Manufacturer: Not Specified
- Model:
- Serial Number: 340905 SSD01
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Screw Auger. S/N: 340905 SSD01. 304 Stainless steel. Auger: 14 ft. 7 in. L. x 9 in. dia. Auger housing dia: 10 in. Unit has (5) access doors for easy maintenance. U.S. Motor: 3 hp, 1,760 rpm, 230/460 V, 8.0/4.0 amps, 60 Hz, 3 phase. Falk Quadrive motor drive: 24.87 ratio, 70.76 rpm (final). Inlets/outlets: (2) 11-1/2 in. dia. inlet/outlet chutes. Overall dimensions: 16 ft. 10 in. L x 16 in. W x 50 in. H.
- manufacturer: Not Specified
- name: Screw Auger, Stainless Steel
- product_id: 3755
- serial_number: 340905 SSD01
- stock_no: SNBB421.7
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.