Screw Conveyor

Screw Conveyor

Screw conveyor stainless steel, 9 in. screw diameter by 120 in. long with 21 x 20 x 18 in. deep hopper and .75 hp, 1,725 rpm motor and 11 x 16 in. outlet, 82 in. discharge height.

Product Details

  • Product ID: 3768
  • Stock No: 35.Y1
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Screw conveyor stainless steel, 9 in. screw diameter by 120 in. long with 21 x 20 x 18 in. deep hopper and .75 hp, 1,725 rpm motor and 11 x 16 in. outlet, 82 in. discharge height.
  • manufacturer: Not Specified
  • name: Screw Conveyor
  • product_id: 3768
  • stock_no: 35.Y1

Screw Conveyor

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed