Seitz Jacketed Starter Vat Tank-3,000 Gallon

Seitz Jacketed Starter Vat Tank-3,000 Gallon

Seitz Jacketed Starter Vat Tank-3,000 Gallon. Stainless Steel. Model S9782872, with top mount agitator cone top and bottom, heat control on side wall and cone center 3 in. discharge with (1) air actuator valve, (2) air actuator valve, MAWP psi @ 300 degree max psi 150 degree, 10 ft. 6 in. diameter x 13 ft. 6 in. H. With agitator mount.

Product Details

  • Product ID: 6127
  • Stock No: RLOL401.140
  • Manufacturer: Seitz
  • Model: S9782872
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Seitz Jacketed Starter Vat Tank-3,000 Gallon. Stainless Steel. Model S9782872, with top mount agitator cone top and bottom, heat control on side wall and cone center 3 in. discharge with (1) air actuator valve, (2) air actuator valve, MAWP psi @ 300 degree max psi 150 degree, 10 ft. 6 in. diameter x 13 ft. 6 in. H. With agitator mount.
  • manufacturer: Seitz
  • model: S9782872
  • name: Seitz Jacketed Starter Vat Tank-3,000 Gallon
  • product_id: 6127
  • stock_no: RLOL401.140

Seitz Jacketed Starter Vat Tank-3,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed