Serac 36 Valve Head Filler

Serac 36 Valve Head Filler

Serac 36 Valve Head Filler. Model R36/1620 NWIII. Min fill size 4 in. Min volume 4 oz. Max volume 2 gallons. Container dimensions dia. 5-1/2 in. x 16 in. Height. This machine was set up to fill cans of baby formula weighing 950 gRam Industriess. This is the product and fill weight combined. For filling water into a 22 mm opening, with the spout already on the machine (12 mm) the filler should be able to run between 350 and 400 CPM. There is a variable frequency drive in the main panel to control the carousel speed.

Product Details

  • Stock No: 850.CMP01
  • Manufacturer: Serac
  • Model: R36/1620 NWIII

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Serac 36 Valve Head Filler

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed