SEW Eurodrive Gear Reducer/Motor - 7.5 hp
SEW Eurodrive Gear Reducer/Motor - 7.5 hp
SEW Eurodrive Gear Reducer/Motor. Model: R77A-KS. Motor: SEW 7.5 HP, 230/460V, 18.8/9.4 amps, 1720 RPM, 60 Hz, 3-phase, SEW gear reducer with ratio: 5.22, Output RPM: 329.
Product Details
- Product ID: 12539
- Stock No: SGMPM002.2a
- Manufacturer: SEW
- Model: R77A-KS
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: SEW Eurodrive Gear Reducer/Motor. Model: R77A-KS. Motor: SEW 7.5 HP, 230/460V, 18.8/9.4 amps, 1720 RPM, 60 Hz, 3-phase, SEW gear reducer with ratio: 5.22, Output RPM: 329.
- manufacturer: SEW
- model: R77A-KS
- name: SEW Eurodrive Gear Reducer/Motor - 7.5 hp
- product_id: 12539
- stock_no: SGMPM002.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.