Sharples Separator
Sharples Separator
Sharples Separator. Model: DM-217A-83B. S/N 3-002-1371. Bowl speed 6,000 rpm. Stainless steel contact parts. Inlets: (1) 12 in. dia. X 10 in. H. Hopper with 1-1/2 in. inlet port. Outlets: (2) 1-1/2 in. threaded male, (1) 1-1/2 in. outlet port. Overall dimensions: 43 in. L x 31 in. W x 60 in. H.
Product Details
- Product ID: 2749
- Stock No: RB-109.8
- Manufacturer: Sharples
- Model: DM-217A-83B
- Serial Number: 3-002-1371
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
- Length (Inches): 43
- Width (Inches): 31
- Height (Inches): 60
- Weight (LBS):
- ACN:
All fields
- description: Sharples Separator. Model: DM-217A-83B. S/N 3-002-1371. Bowl speed 6,000 rpm. Stainless steel contact parts. Inlets: (1) 12 in. dia. X 10 in. H. Hopper with 1-1/2 in. inlet port. Outlets: (2) 1-1/2 in. threaded male, (1) 1-1/2 in. outlet port. Overall dimensions: 43 in. L x 31 in. W x 60 in. H.
- height_inches: 60
- length_inches: 43
- manufacturer: Sharples
- model: DM-217A-83B
- name: Sharples Separator
- product_id: 2749
- serial_number: 3-002-1371
- stock_no: RB-109.8
- width_inches: 31
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.