Sharples Separator/Desludger
Sharples Separator/Desludger
Sharples Separator/Desludger. All stainless steel contact parts. 55-stage separator cones. Motor, no nameplate information. Inlets: (1) 13 in. dia. hopper with (1) 1-1/2 in. dia. separator inlet. Outlets: (1) 1 in. dia. pipe, (1) 2 in. dia. pipe, (1) 2-1/2 in. dia. pipe, (1) 2-1/2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 40 in. L x 38 in. W x 61 in. H.
Product Details
- Product ID: 2747
- Stock No: 21.RB-104.7
- Manufacturer: Sharples
- Model:
- Serial Number:
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
- Known Issues or Problems: Motor, no nameplate information.
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches): 40
- Width (Inches): 38
- Height (Inches): 61
- Weight (LBS):
- ACN:
All fields
- description: Sharples Separator/Desludger. All stainless steel contact parts. 55-stage separator cones. Motor, no nameplate information. Inlets: (1) 13 in. dia. hopper with (1) 1-1/2 in. dia. separator inlet. Outlets: (1) 1 in. dia. pipe, (1) 2 in. dia. pipe, (1) 2-1/2 in. dia. pipe, (1) 2-1/2 in. dia. threaded fitting, (1) 3 in. dia. Q-line fitting. Overall dimensions: 40 in. L x 38 in. W x 61 in. H.
- height_inches: 61
- known_issues_or_problems: Motor, no nameplate information.
- length_inches: 40
- manufacturer: Sharples
- motors: 1
- motor_included_yesno: yes
- name: Sharples Separator/Desludger
- product_id: 2747
- stock_no: 21.RB-104.7
- width_inches: 38
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.