Sharples Separator/Desludger
Sharples Separator/Desludger
Sharples Separator/Desludger. Model: DM-E2478-2-E8796. S/N: 59-H2-657. Stainless steel contact parts. Maximum bowl speed: 6250 rpm. 60 disks. Inlets: (1) 11 in. dia. x 7 in. H hopper with 1/4 in. mesh screen. Outlets: (1) 2-1/2 in. bevel seat outlet, (1) 3 in. outlet, (1) 3 in MNPT port on bottom bowl. Motor: Tampa Armature Works, 20 hp, 1725 rpm, 220/440 V, 50/25 amps, 60 Hz, 3 phase, Serial No: 2437092, Make: Louis Allis. Overall dimensions: 3 ft. 11 in. L x 3 ft. 2 in. W x 5 ft. H.
Product Details
- Product ID: 2748
- Stock No: RB-103.22a
- Manufacturer: Sharples
- Model: DM-E2478-2-E8796
- Serial Number: 59-H2-657
- Motor Manufacturer: Tampa armature Works
- Motor Horsepower(HP): 20
- Motor RPM: 1725
- Motor Voltage: 220/440
- Motor Amps: 50/25
- Motor Hertz (Hz): 60
- Motor Phases: 3
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
- Length (Inches): 47
- Width (Inches): 38
- Height (Inches): 60
- Weight (LBS):
- ACN:
All fields
- description: Sharples Separator/Desludger. Model: DM-E2478-2-E8796. S/N: 59-H2-657. Stainless steel contact parts. Maximum bowl speed: 6250 rpm. 60 disks. Inlets: (1) 11 in. dia. x 7 in. H hopper with 1/4 in. mesh screen. Outlets: (1) 2-1/2 in. bevel seat outlet, (1) 3 in. outlet, (1) 3 in MNPT port on bottom bowl. Motor: Tampa Armature Works, 20 hp, 1725 rpm, 220/440 V, 50/25 amps, 60 Hz, 3 phase, Serial No: 2437092, Make: Louis Allis. Overall dimensions: 3 ft. 11 in. L x 3 ft. 2 in. W x 5 ft. H.
- height_inches: 60
- length_inches: 47
- manufacturer: Sharples
- model: DM-E2478-2-E8796
- motors: 1
- motor_amps: 50/25
- motor_hertz_hz: 60
- motor_horsepower_hp: 20
- motor_included_yesno: yes
- motor_manufacturer: Tampa armature Works
- motor_phases: 3
- motor_rpm: 1725
- motor_voltage: 220/440
- name: Sharples Separator/Desludger
- product_id: 2748
- serial_number: 59-H2-657
- stock_no: RB-103.22a
- width_inches: 38
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.