Shell and Tube Heat Exchanger

Shell and Tube Heat Exchanger

Shell and tube heat exchanger wall mounted ½ in. stainless steel tubes. Dimensions are 64 in. long x 12 in. diameter heads. Has 2 in. product connections and 3/4 in. steam connections

Product Details

  • Product ID: 1643
  • Stock No: 10.BP13
  • Manufacturer: Not Specified

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shell and Tube Heat Exchanger

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed