Shrink Tunnel

Shrink Tunnel

Shrink Tunnel, Model KRC 184654, S/N 075, 480 volts 25 Amp 3 hp 18,000 Watts, 4-1/2 in. W x 5 in. H Passage Lane, Overall Dimensions, 49 in. L x 20 in. W x 15 in. H

Product Details

  • Product ID: 3995
  • Stock No: 14a.SAF306a.2a
  • Manufacturer: Not Specified
  • Model: KRC 184654
  • Serial Number: 75

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Shrink Tunnel

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed