Siemens Electric Ac Motor, 10 HP
Siemens Electric Ac Motor, 10 HP
Siemens Electric Ac Motor. 10 hp, 3/60/230/460 V.
Product Details
- Product ID: 672
- Stock No: DPCO409.1a
- Manufacturer: Siemens
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: SIEMENS
- Motor Horsepower(HP): 10
- Motor Voltage: 3/60/230/460
Dimensions:
Additional Product Details
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!