Siemens Motor Starter Control Panel- 350 HP

Siemens Motor Starter Control Panel- 350 HP

Siemens Motor Starter Control Panel- 350 HP. Cat. No: SCFH11120. S/O: 9410538. Power supply: 460 V, 420 FLA, 60 hz, 3 phase. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 5 ft. 8 in. H

Product Details

  • Product ID: 8786
  • Stock No: PFGL180.8a
  • Manufacturer: Siemens
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP): 350
  • Motor RPM:
  • Motor Voltage: 460
  • Motor Amps:
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 30
  • Width (Inches): 18
  • Height (Inches): 68
  • Weight (LBS):
  • ACN:

All fields

  • 47_motor_controls_type: Motor Starters
  • description: Siemens Motor Starter Control Panel- 350 HP. Cat. No: SCFH11120. S/O: 9410538. Power supply: 460 V, 420 FLA, 60 hz, 3 phase. Overall dimensions: 2 ft. 6 in. L x 1 ft. 6 in. W x 5 ft. 8 in. H
  • height_inches: 68
  • length_inches: 30
  • manufacturer: Siemens
  • motor_controls_type: Motor Starters
  • motor_hertz_hz: 60
  • motor_horsepower_hp: 350
  • motor_phases: 3
  • motor_voltage: 460
  • name: Siemens Motor Starter Control Panel- 350 HP
  • product_id: 8786
  • stock_no: PFGL180.8a
  • width_inches: 18

Siemens Motor Starter Control Panel- 350 HP