Siemens Three Phase Insulated Transformer - 15 KVA

Siemens Three Phase Insulated Transformer - 15 KVA

Siemens Three Phase Insulated Transformer- 15 KVA. Type: K. Series : H. Catalog No. 3F3Y015TP1. High Voltage: 480. Low Voltage: 208 Y/120 V. Hertz: 60. Phase: 3. Rise: 115° C. Overall dimensions: 1 ft. 8 in. L x 1 ft. 7-1/2 in. W x 1 ft. 9-1/2 in. H.(H17).

Product Details

  • Stock No: AAMG203.1a
  • Manufacturer: Siemens

Transformer Details

  • KVA: 15
  • High Voltage: 480
  • Low Voltage: 208Y/120

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 20
  • Width (Inches): 19.5
  • Height (Inches): 21.5

Additional Product Details

  • Product Purchased From: Major Grocery Chain

Siemens Three Phase Insulated Transformer - 15 KVA