SIHI Liquid Ring Vacuum Pump
SIHI Liquid Ring Vacuum Pump
Sihi Liquid Ring Vacuum Pump. Model: LPHB3704. Vacuum capacity: 20 in. Hg @ 25 cfm. Displacement capacity: 4 gpm. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly. Inlets/outlets: (2) 1-1/2 in. dia. flanged port. Overall dimensions: 39 in. L x 12-1/2 in. W x 15-1/2 in. H.
Product Details
- Product ID: 2721
- Stock No: PF8261.5
- Manufacturer: SIHI
- Model: LPHB3704
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Sihi Liquid Ring Vacuum Pump. Model: LPHB3704. Vacuum capacity: 20 in. Hg @ 25 cfm. Displacement capacity: 4 gpm. The SIHI "LPH" series liquid ring vacuum pump is reliable pump that can be used in a variety of applications. The vacuum pumps have one moving part, the impeller and shaft assembly. Inlets/outlets: (2) 1-1/2 in. dia. flanged port. Overall dimensions: 39 in. L x 12-1/2 in. W x 15-1/2 in. H.
- manufacturer: SIHI
- model: LPHB3704
- name: SIHI Liquid Ring Vacuum Pump
- product_id: 2721
- stock_no: PF8261.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.