SIHI LPHA-60520 Vacuum Pump Skid – 25 HP

SIHI LPHA-60520 Vacuum Pump Skid – 25 HP

SIHI Pumps, Inc. Vacuum Pump Skid. Model: LPHA 60520. BN 041 02 0. No.: 2774 677. Capacity at 1750 RPM; 251-371 CFM depending on vacuum level (saturated air). Service liquid flow requirement: 7 GPM. Skid built by Rogers Machinery Co. Thermal Transfer Products Heat Exchanger model: B-1003-B4-F, operating pressure 250 PSI shell / 150 PSI tubes, 350F, serial 185688. Vertical tank. Lincoln Lincguard Dripproof Motor: 25 HP, 1750 RPM, 230/460V, 64/32 amps, 60 Hz, 3-phase, 284T frame. Overall crate dimensions: 89 x 48 x 54 inches, 2100 LBS.

Product Details

  • Product ID: 13431
  • Stock No: NWRM02
  • Manufacturer: SIHI
  • Model: LPHA60520
  • Serial Number: 2774

Pump Details

  • Pump Type: Vacuum
  • Max Gallons Per Minute GPM: 7
  • Displacement per Revolution (Gallons):
  • Drive Ratio:
  • Est. Actual Gallons Per Minute (GPM):
  • Max Speed RPM: 1750
  • Minimum Temperature (F):
  • Maximum Temperature (F): 350
  • Maximum Pressure MAWP (PSI): 250
  • # Rotors:
  • Rotor Size (Inches):
  • Impeller Diameter (inches):

  • # Inlets: 1
  • # Outlets: 1
  • # Inlets/Outlets:

  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet 1 Size (Inches): 4
  • Inlet/Outlet 1 Type: Flange
  • Inlet/Outlet 1 Flange Size (inches):
  • Inlet/Outlet 1 # Flange Holes: 4

  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet 2 Size (inches): 4
  • Inlet/Outlet 2 Type: Flange
  • Inlet/Outlet 2 Flange Size (inches):
  • Inlet/Outlet 2 # Flange Holes:

  • Inlet/Outlet 3:
  • Inlet/Outlet 3 Size (inches):
  • Inlet/Outlet 3 Type:
  • Inlet/Outlet 3 Flange Size (inches):
  • Inlet/Outlet 3 # Flange Holes:

  • Inlet/Outlet 4:
  • Inlet/Outlet 4 Size (inches):
  • Inlet/Outlet 4 Type:
  • Inlet/Outlet 4 Flange Size (inches):
  • Inlet/Outlet 4 # Flange Holes:

Motor Details

  • Motor Included? Yes
  • # Motors:
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 25
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 64/32
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 284T

Dimensions:

  • Length (Inches): 89
  • Width (Inches): 48
  • Height (Inches): 54
  • Weight (LBS): 2100
  • # of Pieces for Shipping:
  • ACN:

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

SIHI LPHA-60520 Vacuum Pump Skid – 25 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed