SIHI Vacuum Pump

SIHI Vacuum Pump

Sihi Vacuum Pump. Model LBHB40517-BN117010, S/N 3269688. Drive: 10 hp, 208 - 230/460 V, 1,725 rpm. Flanged connections: 2 in. inner dia; 6 in. outer dia. Inlet/outlet: 2 in. Overall dimensions: 49 in. L x 15 in. W x 23 in. H. With base. Available for immediate delivery.

Product Details

  • Product ID: 2732
  • Stock No: 27a.GR876.
  • Manufacturer: SIHI
  • Model: LBHB40517-BN117010
  • Serial Number: 3269688
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Sihi Vacuum Pump. Model LBHB40517-BN117010, S/N 3269688. Drive: 10 hp, 208 - 230/460 V, 1,725 rpm. Flanged connections: 2 in. inner dia; 6 in. outer dia. Inlet/outlet: 2 in. Overall dimensions: 49 in. L x 15 in. W x 23 in. H. With base. Available for immediate delivery.
  • manufacturer: SIHI
  • model: LBHB40517-BN117010
  • name: SIHI Vacuum Pump
  • product_id: 2732
  • serial_number: 3269688
  • stock_no: 27a.GR876.

SIHI Vacuum Pump

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed