Single Shell Mix Tank with Squirrel Impeller- 130 Gallon
Single Shell Mix Tank with Squirrel Impeller- 130 Gallon
Single Shell Double Tank- 130 Gallon. Stainless Steel. It has 4 legs at 2 ft. 7-1/2 in. Inside dimensions tank No.1: 1 ft 6 in. dia. 1 ft 6 in. H of small tank. Inside dimension tank No.2: 2 ft. 7 in. dia. x 3 ft. H, of large tank. Outlet of 4 in. on the big tank and the little tank has 1 outlet of 1 in., it has a 6 in. chain sprocket. Overall dimensions: 5 ft. L x 3 ft. 6 in. W x 7 ft. 4 in. H.
Product Details
- Product ID: 6305
- Stock No: 15.101
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Single Shell Double Tank- 130 Gallon. Stainless Steel. It has 4 legs at 2 ft. 7-1/2 in. Inside dimensions tank No.1: 1 ft 6 in. dia. 1 ft 6 in. H of small tank. Inside dimension tank No.2: 2 ft. 7 in. dia. x 3 ft. H, of large tank. Outlet of 4 in. on the big tank and the little tank has 1 outlet of 1 in., it has a 6 in. chain sprocket. Overall dimensions: 5 ft. L x 3 ft. 6 in. W x 7 ft. 4 in. H.
- manufacturer: Not Specified
- name: Single Shell Mix Tank with Squirrel Impeller- 130 Gallon
- product_id: 6305
- stock_no: 15.101
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.