Single Shell Tank-1,200 Gallon

Single Shell Tank-1,200 Gallon

Single Shell Tank- 1,200 Gallon. Stainless Steel. Inlets: (2) 3 in., (2) 2 in., (1) 1-½ in., (1) 1 in. Outlets: (1) 2 in. (butterfly valve). Center bridge with two flip top lids, and mount for agitator/motor on side. (5) Legs: 2 in. H. Inside dimensions: 72-1/2 in. dia. x 71-1/2 in. H.

Product Details

  • Product ID: 6494
  • Stock No: 35.3
  • Manufacturer: Not Specified
  • Model:
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Single Shell Tank- 1,200 Gallon. Stainless Steel. Inlets: (2) 3 in., (2) 2 in., (1) 1-½ in., (1) 1 in. Outlets: (1) 2 in. (butterfly valve). Center bridge with two flip top lids, and mount for agitator/motor on side. (5) Legs: 2 in. H. Inside dimensions: 72-1/2 in. dia. x 71-1/2 in. H.
  • manufacturer: Not Specified
  • name: Single Shell Tank-1,200 Gallon
  • product_id: 6494
  • stock_no: 35.3

Single Shell Tank-1,200 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed