Single Shell Tank-1,500 Gallon
Single Shell Tank-1,500 Gallon
Single Shell Tank-1,500 Gallon. Stainless steel. Lift top cover, 2.5 in. outlet on sloped bottom, inside dimensions 77 in. dia. x 72 in. H. Overall dimensions 92 in. L x 92 in. W x 117 in. H.
Product Details
- Product ID: 6497
- Stock No: 45.3
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Single Shell Tank-1,500 Gallon. Stainless steel. Lift top cover, 2.5 in. outlet on sloped bottom, inside dimensions 77 in. dia. x 72 in. H. Overall dimensions 92 in. L x 92 in. W x 117 in. H.
- manufacturer: Not Specified
- name: Single Shell Tank-1,500 Gallon
- product_id: 6497
- stock_no: 45.3
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.