Single Wall Tank Stainless Steel 3,000 Gallon

Single Wall Tank Stainless Steel 3,000 Gallon

Single Wall Stainless Steel 3,000 Gallon Tank with motor, transmission, and agitator. Allis Chalmers Motor information, Serial 51-460-320, 15 hp, 1750 rpm, 208/220/440 volt, 38.6-38.6/19.3 amps, Model Flex transmission, Gear Ratio, 31.4 output 56 rpm, service 10.6 hp, 1750 rpm. Inside dimensions 84 in. diameter x 144 in. Deep. Agitator paddle 28 in. L x 8 in. W, it has (4) paddles 51 in. diameter, one smaller on the bottom is 16 in. L, 4 in. W, 37 in. D. It has (8) wave stopper blades 6 in. W x 48 in. L, (5) inlets on top, (4) of them are 1-1/2 in., Bottom outlet 2 in. Overall dimensions 100 in. diameter x 20 ft. H.

Product Details

  • Product ID: 6483
  • Stock No: SFF599.12
  • Manufacturer: Not Specified
  • Model: mdv150
  • Serial Number: 2176

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Single Wall Tank Stainless Steel 3,000 Gallon

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed