Sircy Packaging Inc. Volumetric Piston Filler- 1 Gallon

Sircy Packaging Inc. Volumetric Piston Filler- 1 Gallon

Sircy Packaging Inc. Volumetric Piston Filler- 1 Gallon. Model: P-5. S/N: 89-003. (1) ARO foot pedal switch. Inlets/outlets: (2) 2-1/2 in. S-Line. Overall dimensions: 2 ft. 10 in. L x 1 ft. 9-3/4 in. W x 4 ft. 11 in. H.

Product Details

  • Stock No: DFPC161.5
  • Manufacturer: Sircy Packaging Inc.
  • Model: P-5
  • Serial Number: 89-003

Filler & Capper Details

  • Filler/Capper Type: Pressure Filler
  • Inline/Rotary: Inline
  • Cap Hopper Included: No
  • Cap Chute Included: No
  • Includes Capper? No

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 34
  • Width (Inches): 21.75
  • Height (Inches): 59

Additional Product Details

Sircy Packaging Inc. Volumetric Piston Filler- 1 Gallon

Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed