SM Cyclo Speed Reducers
SM Cyclo Speed Reducers
SM Cyclo Drive, 1-1/2 hp 230/460 volt 136 orpm ratio 13:1, 1-1/4 in. shaft, dimensions 19 in. L x 11 in. W x 9 in. H
Product Details
- Product ID: 473
- Stock No: SGM114(5)
- Manufacturer: Not Specified
- Model:
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: SM Cyclo Drive, 1-1/2 hp 230/460 volt 136 orpm ratio 13:1, 1-1/4 in. shaft, dimensions 19 in. L x 11 in. W x 9 in. H
- manufacturer: Not Specified
- name: SM Cyclo Speed Reducers
- product_id: 473
- stock_no: SGM114(5)
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.