Solbern Tumbler Filler
Solbern Tumbler Filler
Solbern Tumbler Filler. Model: PTF-GP. Spice Filller. Maximum aperture/clearance: 10 in. W x 9-1/2 in. H. Infeed/exit conveyor height: 30 in. Drum diameter: 36 in. Shaker tray: 27 in. L x 10 in. W. Applications include ground products such as salt, sugar, pepper, parsley, chile powder, oregano, and mustard. Plastic-coated chain; belt driven. Accumulating tray: 29 in. L x 23 in. W. Reeves Varidrive Module (shaker), 1 hp, 570/475 rpm, 208-230/440 V, 1.3/0.65 amps, 60 Hz, 3 phase. Reeves Varidrive Module (tumbler), 1 hp, 2346/458 rpm, 208-230/460 V, 1.3/0.65 amps, 60 Hz, 3 phase. Reeves Varidrive Module (conveyor), 1/4 hp, 1928/470 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. The shaker, while progressively filling, orients the product within the container to achieve a uniform fill density. The fill angle determines the fill volume. Output speed is determined by product type and filler model. Inlets: (1) 4 in. dia. CIP port, (1) 9 in. W x 9 in. H infeed. Outlets: (1) 10 in. W x 9-1/2 in. H exit. Overall dimensions: 10 ft. 2 in. L x 46 in. W x 78 in. H.
Product Details
- Product ID: 4073
- Stock No: SSPN233.2a
- Manufacturer: Solbern
- Model: PTF-GP
- Serial Number:
- Motor Manufacturer:
- Motor Horsepower(HP):
- Motor RPM:
- Motor Voltage:
- Motor Amps:
- Motor Hertz (Hz):
- Motor Phases:
- Motor Frame Size:
- Year of Manufacture:
- Known Issues or Problems:
- Previously Used With:
- Year of Installation:
- Year Removed from Production:
- Product Purchased From:
- Length (Inches):
- Width (Inches):
- Height (Inches):
- Weight (LBS):
- ACN:
All fields
- description: Solbern Tumbler Filler. Model: PTF-GP. Spice Filller. Maximum aperture/clearance: 10 in. W x 9-1/2 in. H. Infeed/exit conveyor height: 30 in. Drum diameter: 36 in. Shaker tray: 27 in. L x 10 in. W. Applications include ground products such as salt, sugar, pepper, parsley, chile powder, oregano, and mustard. Plastic-coated chain; belt driven. Accumulating tray: 29 in. L x 23 in. W. Reeves Varidrive Module (shaker), 1 hp, 570/475 rpm, 208-230/440 V, 1.3/0.65 amps, 60 Hz, 3 phase. Reeves Varidrive Module (tumbler), 1 hp, 2346/458 rpm, 208-230/460 V, 1.3/0.65 amps, 60 Hz, 3 phase. Reeves Varidrive Module (conveyor), 1/4 hp, 1928/470 rpm, 230/460 V, 6.8/3.4 amps, 60 Hz, 3 phase. The shaker, while progressively filling, orients the product within the container to achieve a uniform fill density. The fill angle determines the fill volume. Output speed is determined by product type and filler model. Inlets: (1) 4 in. dia. CIP port, (1) 9 in. W x 9 in. H infeed. Outlets: (1) 10 in. W x 9-1/2 in. H exit. Overall dimensions: 10 ft. 2 in. L x 46 in. W x 78 in. H.
- manufacturer: Solbern
- model: PTF-GP
- name: Solbern Tumbler Filler
- product_id: 4073
- stock_no: SSPN233.2a
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.