Eriez Magnetics Hi-Vi Vibrator Feeder

Eriez Magnetics Hi-Vi Vibrator Feeder

Eriez Magnetics Hi-Vi Vibrator Feeder. Model: 65B. S/N: RR03215. Feeder provides a wide capacity range to feed controlled amounts from a few pounds to 140 tons/hr (127 metric tons/hr), when properly installed at a 6° down slope, and even more if operated with more down slope and skirt boards (capacity based on 24 in. x 30 in. tray properly installed with skirt boards). Rugged construction makes this an ideal unit for handling abrasives, slag, coal, ores, grains, or wherever controlled feeding of large tonnages is required. This Eriez heavy duty suspended feeder may be mounted in any of the following ways: suspended from cables attached to the suspension bracket eye bolts (located in the front and rear), floor mounted with floor mounting accessories (not provided), and any combination of suspension and floor mounting. Electrical requirements: 115 V, 15.0 amps, 60 Hz. Shaker tray dimensions: 30 in. L x 24 in. W. Inlets: 24 in. W x 6 in. H. Outlets: 17-1/2 in. W x 6 in. H. Overall dimensions: 62 in. L x 35 in. W x 20 in. H.
SOLD

Product Details

  • Product ID: 3823
  • Stock No: SABE113.1
  • Manufacturer: Eriez Manufacturing Co.
  • Model: 65B
  • Serial Number: RR03215

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: Eriez Magnetics Hi-Vi Vibrator Feeder. Model: 65B. S/N: RR03215. Feeder provides a wide capacity range to feed controlled amounts from a few pounds to 140 tons/hr (127 metric tons/hr), when properly installed at a 6° down slope, and even more if operated with more down slope and skirt boards (capacity based on 24 in. x 30 in. tray properly installed with skirt boards). Rugged construction makes this an ideal unit for handling abrasives, slag, coal, ores, grains, or wherever controlled feeding of large tonnages is required. This Eriez heavy duty suspended feeder may be mounted in any of the following ways: suspended from cables attached to the suspension bracket eye bolts (located in the front and rear), floor mounted with floor mounting accessories (not provided), and any combination of suspension and floor mounting. Electrical requirements: 115 V, 15.0 amps, 60 Hz. Shaker tray dimensions: 30 in. L x 24 in. W. Inlets: 24 in. W x 6 in. H. Outlets: 17-1/2 in. W x 6 in. H. Overall dimensions: 62 in. L x 35 in. W x 20 in. H. SOLD
  • manufacturer: Eriez Manufacturing Co.
  • model: 65B
  • name: Eriez Magnetics Hi-Vi Vibrator Feeder
  • product_id: 3823
  • serial_number: RR03215
  • stock_no: SABE113.1

Eriez Magnetics Hi-Vi Vibrator Feeder

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed