SOLD Heil Company Horizontal Insulated Storage Tank-12,000 Gallon SOLD

SOLD Heil Company Horizontal Insulated Storage Tank-12,000 Gallon SOLD

Heil Company Horizontal Insulated Storage Tank-12,000 Gallon. S/N: 111133. Tank is equipped with (2) Agitators and (2) dual sprayballs for CIP cleaning. Stainless steel. Tank sits on I-beam frames. Inlets: (1) 3 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 23 ft. 6 in. L x 10 ft. 6 in. W x 11 in. H.
SOLD

Product Details

  • Product ID: 5481
  • Stock No: AJFB001.15
  • Manufacturer: Heil Company
  • Model:
  • Serial Number: 111133
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches):
  • Width (Inches):
  • Height (Inches):
  • Weight (LBS):
  • ACN:

All fields

  • description: Heil Company Horizontal Insulated Storage Tank-12,000 Gallon. S/N: 111133. Tank is equipped with (2) Agitators and (2) dual sprayballs for CIP cleaning. Stainless steel. Tank sits on I-beam frames. Inlets: (1) 3 in. dia. port. Outlets: (1) 3 in. dia. S-line fitting (discharge). Overall dimensions: 23 ft. 6 in. L x 10 ft. 6 in. W x 11 in. H. SOLD
  • manufacturer: Heil Company
  • name: SOLD Heil Company Horizontal Insulated Storage Tank-12,000 Gallon SOLD
  • product_id: 5481
  • serial_number: 111133
  • stock_no: AJFB001.15

SOLD Heil Company Horizontal Insulated Storage Tank-12,000 Gallon SOLD

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed