Unused Primo Grills and Smokers SuperCeRam Industriesics Oval XL Package -

Unused Primo Grills and Smokers SuperCeRam Industriesics Oval XL Package -

SOLD SOLD SOLD Unused Primo Grills and Smokers Oval XL Package. Model: Primo Oval XL. Standard cooking surface area: 680 square inches. Primo’s largest ceRam Industriesic grill and/or smoker allows for cooking wide varieties of foods while maintaining consistent low or high temperatures and even heating across its entire grilling surface. Features include a cast iron chimney cap, easy to read thermometer, reversible cooking grates, stainless steel lower vent door and ceRam Industriesic shoes. Packaged includes: Primo XL Grill, Metal Base with Stainless Side Tables, (1) Grill Lifter tool, (1) Roaster drip pan rack set, (1) XL oval ceRam Industriesic heat deflector plate set, (1) Premium Rib Rack, (1) Ash Tool, (1) Remote Digital Thermometer, (1) Chicken sitter, (1) Turkey sitter, (1) box Quick Lights, (1) Large rib rack (V-rack), (1) Extended cooking rack for oval, and (1) Firebox divider. Primo Oval XL approximate dimensions include: 28 in. W. mid section x 27-1/2 in. H. Internal depth is 21-1/2 in. x 11 in. internal H. The cooker requires 12 in. of clearance behind to open completely.

http://primogrill.com/primo-accessories/
http://primogrill.com/2011/04/16/all-about-primo-accessories/

Product Details

  • Stock No: tPGS02
  • Manufacturer: Primo Grills and Smokers
  • Model: Primo Oval XL

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Unused Primo Grills and Smokers SuperCeRam Industriesics Oval XL Package -

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed