Sorgel Square D Company Insulated Transformer - 30 KVA
Sorgel Square D Company Insulated Transformer - 30 KVA
Sorgel Square D Company Insulated Transformer-30 KVA. S/N: 1498492-A-002. Style No. 33344-44-112-001. High/low voltage: 460, high/low voltage amps: 37.6. 60 Hz. Class: AA. Rise: 302 ° F (150 °C). Insulation: 428° F (220 °C). Type: SO. Total unit weight: 295 lbs. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3-1/2 in. W. x 1 ft. 11 in. H.(H17).
Product Details
- Product ID: 9953
- Stock No: DNBA011B
- Manufacturer: Sorgel Square D Company
- Model:
- Serial Number: 1498492-A-002
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
- Length (Inches): 22
- Width (Inches): 15.5
- Height (Inches): 23
- Weight (LBS):
- ACN:
All fields
- 48_kva: 30
- 51_high_voltage: 460
- 51_low_voltage: 460
- description: Sorgel Square D Company Insulated Transformer-30 KVA. S/N: 1498492-A-002. Style No. 33344-44-112-001. High/low voltage: 460, high/low voltage amps: 37.6. 60 Hz. Class: AA. Rise: 302 ° F (150 °C). Insulation: 428° F (220 °C). Type: SO. Total unit weight: 295 lbs. Overall dimensions: 1 ft. 10 in. L x 1 ft. 3-1/2 in. W. x 1 ft. 11 in. H.(H17).
- height_inches: 23
- kva: 30
- length_inches: 22
- manufacturer: Sorgel Square D Company
- name: Sorgel Square D Company Insulated Transformer - 30 KVA
- product_id: 9953
- serial_number: 1498492-A-002
- stock_no: DNBA011B
- width_inches: 15.5
Sell Similar Items
How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.