Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation. Model: R. Rated capacity: 150 gallons. Heavy duty, cast iron construction with agitator and blades. Cleveland Worm and Gear Co. speed reducer, model/size 100-VD. Overall dimensions: 6 ft. 2 in. L x 6 ft. 2 in. W x 9 ft. 3 in. H.(H17).

Product Details

  • Product ID: 5625
  • Stock No: SPPP288.a
  • Manufacturer: Sowers Manufacturing Company
  • Model: R
  • Serial Number:
  • Motor Manufacturer:
  • Motor Horsepower(HP):
  • Motor RPM:
  • Motor Voltage:
  • Motor Amps:
  • Motor Hertz (Hz):
  • Motor Phases:
  • Motor Frame Size:
  • Year of Manufacture:
  • Known Issues or Problems:
  • Previously Used With:
  • Year of Installation:
  • Year Removed from Production:
  • Product Purchased From:
  • Length (Inches): 74
  • Width (Inches): 74
  • Height (Inches): 111
  • Weight (LBS):
  • ACN:

All fields

  • 14_agitation: Yes
  • 14_dimpled: No
  • 14_jacketed_insulated: Yes
  • 14_stainless_tank_type: Kettles
  • 14_tank_estimated_capacity_gal: 150
  • 14_tank_inlets__outlets_descri: Inlets: (1) 3 ft. 4 in. dia. (top infeed), (6) 1 in. dia. FNPT fittings (steam in). Outlets: (1) 3 in. dia. discharge port (product), (1) 2 in. dia. S-line fittings (steam out).
  • description: Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation. Model: R. Rated capacity: 150 gallons. Heavy duty, cast iron construction with agitator and blades. Cleveland Worm and Gear Co. speed reducer, model/size 100-VD. Overall dimensions: 6 ft. 2 in. L x 6 ft. 2 in. W x 9 ft. 3 in. H.(H17).
  • height_inches: 111
  • length_inches: 74
  • manufacturer: Sowers Manufacturing Company
  • model: R
  • name: Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon
  • product_id: 5625
  • stock_no: SPPP288.a
  • tank_estimated_capacity_gal: 150
  • tank_orientation: Vertical
  • width_inches: 74

Sowers Manufacturing Company Cast Iron Jacketed Kettle with Sweep Agitation - 150 Gallon